Beli Gearbox Gerinda di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  2. KINIK Mata Gerinda GC
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    KINIK Mata Gerinda GC
    atribut:
    • Abrasive Material: Green Silicon Carbide
    • Shape: 1A
  3. STANLEY Gerinda Tangan Slide Switch
    Mulai

    Rp459.900

    STANLEY Gerinda Tangan Slide Switch
    Deskripsi:
    SpecificationsPower: 580 WattDisc Diameter: 100mmNo Load Speed : 12,000 rpmTool Girth : 179mmCable Length : 2.1mWeight : 1.3 kgFunction :- Metal grinding / polishing- Weld head removal- Metal cuttingHighlights :1) Ergonomics- Super slim body 179mm gripping girth- Steel-cut gear set ensures higher durability and lower noise, and less vibration2) Performance- Powerful motor with higher output for better working efficiency- More max output power ensures higher performance to prevent tool damage in tougher applications3) Durability- True tradesman tool life- Robust transmission durability addressed by steel cut gear set4) Body- Big button (spindle lock)- Compact gearbox for narrow space operation- Optimal outlet (for good airflow performance)- Safety (2-motion switch)- Burst proof keyed guard (maximize safety protection)
    atribut:
    • Tool Girth (mm): 179
    • No Load Speed (rpm): 12000
  4. FlexOvit Cutting Wheel Iron Free (Mata Gerinda Potong)
    Mulai

    Rp36.900

    FlexOvit Cutting Wheel Iron Free (Mata Gerinda Potong)
    Deskripsi:
    Is a general purpose cutting wheel for all ferrous metal.
    atribut:
    • Abrasive Grits: 36
    • Abrasive Grits Type: Medium
    • Shape: Round
    • Abrasive Material: Aluminium Oxide
    • Application: Stainless Steel and Ferrous Metal
  5. BOSCH Cordless Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  6. KENTA 20V 1/2inch Impact Wrench
    Mulai

    Rp35.999.900

    KENTA 20V 1/2inch Impact Wrench
    Deskripsi:
    High torque / light weightInterchangeable BrushDurable metal gearbox housing.Variable speed switchBuilt-in LED light designBattery capacity indicator
    atribut:
    • Voltage (V): DC 20
    • Disk Size (inch): 1/2 Square
    • Load Speed (rpm): 0-2000
    • Impacts Per Minute: 0-2700
    • Maximum Torque (N m): 300
  7. METABO Speed Drill 32mm
    Mulai

    Rp28.999.900

    METABO Speed Drill 32mm
    Deskripsi:
    -Powerful three-speed drill with extra high torque -Robust mechanical gearbox with oil bath lubrication -Robust die cast aluminium gear housing for optimum heat dissipation and durability -Vario (V)-Electronics for working at customised speeds to suit various application materials -Safety clutch: mechanical decoupling of the drive for safe working should the drill stop unexpectedly -For easy drilling of larger diameters and driving in of very long screws
    atribut:
    • Maximum Torque (N m): 190/120/90
    • No Load Speed (rpm): 170/320/470
    • Power (W): 1800
  8. BOSCH Cordless Impact Drill (Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  9. BOSCH Cordless Impact Drill Combi (Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  10. Eibenstock Diamond Core Drill
    Mulai

    Rp11.999.900

    Eibenstock Diamond Core Drill
    Deskripsi:
    Use:- Wet drilling in natural stone, tiles, ceramics, porcelain, stoneware, glass, concrete- Blind or through holes for fitting connectors as well as gravestones and countertops- Dowel holes- Tilers, stonemasons and installation companies
    atribut:
    • Rated Voltage (V): 230
  11. METABO Rotary Drill
    Mulai

    Rp10.999.900

    METABO Rotary Drill
    Deskripsi:
    -Small, handy bench machine -Vario (V)-Electronics for working at customised speeds to suit various application materials -Forward and reverse rotation -Handle with non-slip soft-grip surface
    atribut:
    • Rated Input Power (W): 1100
    • Maximum Torque (N m): 55/22
    • No Load Speed (rpm): 0-640/0-1200
  12. Eibenstock Diamond Saw
    Mulai

    Rp9.299.900

    Eibenstock Diamond Saw
    Deskripsi:
    Use:- Wet and dry cutting of different stones, e.g. natural stone, stoneware- Cutting of tiles and plates- Joint milling- Curved cuts (with corresponding diamond blades)- Tilers and pavers Features
    atribut:
    • Rated Voltage (V): 230
    • Spindle Connection (mm): Ø 22.2
  13. TOTAL Impact Drill
    Mulai

    Rp389.900

    TOTAL Impact Drill
    Deskripsi:
    101pcs Tools Set. 13mm key chuck. 1pcs 8Oz Claw Hammer. 1pcs SL5.5 *100 Screwdriver. 1pcs PH1 *100 Screwdriver. 1pcs 6inch Combination Pliers. 1pcs 6inch Adjustable Wrench. 1pcs Mini Spirit level. 1pcs 3M Steel measuring tape. 1pcs Snap-off blade knife. 5pcs Twist Drill bits 2, 3, 4, 5, 6mm. 5pcs Masonry Drill bits 4, 5, 6, 8, 10mm. 4pcs Wood Drill bits 4, 5, 6, 8mm. 6pcs 1/4inch Hexagonal Socket (5mm 6mm 8mm 9mm 10mm 11mm). 1pcs 4-6mm (25mm) socket adaptor. 10pcs Screwdriver bits: (PH1, PH2, PZ1, PZ2, SL4, SL6, Hex4, Hex5, T20, T25). 1pcs Magnetic bits holder. 30pcs Screws (10pcs *ST3.5, 10pcs *ST4, 10pcs *ST5). 30pcs Plastic plugs (10pcs *5mm, 10pcs *6mm, 10pcs *8mm). Disertai Tas BMC (Bulk Moulding Compound).
    atribut:
    • Battery Voltage (V): 220-240
  14. Makita Polisher
    Mulai

    Rp5.799.900

    Makita Polisher
    atribut:
    • Wool Pad (mm): 180
  15. Makita Cordless Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

  16. DORMER End Mill 4 Flutes C247
    Mulai

    Rp309.900

    DORMER End Mill 4 Flutes C247
    Deskripsi:
    For producing precision shapes and holes on a miling or turning machine. Material : HSS-E Powder Metallurgy Steel (HSS-E PM)
    atribut:
    • Material: HSS-E PM (HSS-E Powder Metallurgy Steel)
  17. Sherwood HSS Bell Type Centre Drill
    Mulai

    Rp159.900

    Sherwood HSS Bell Type Centre Drill
    Deskripsi:
    Inch Series Manufactured to BS 328 : Part 2 : 1986, DIN 333, ISO 2540.
    atribut:
    • Countersink Angle (°): 60
    • Cutting Style: Bell
  18. NAKANISHI E-max EVOIution Torque Set
    Mulai

    Rp27.999.900

    NAKANISHI E-max EVOIution Torque Set
    Deskripsi:
    - Hand piece holder- Handpiece Stand- Power cord, spanner- Pin Spanner- L-shaped spanner
    atribut:
    • Power Consumption Rated (W): 28
    • Motor Hand Piece Weight (g): 239
    • Collet Chuck (mm): φ3.0/φ2.35
    • Input Voltage/Frequency (V/Hz): AC100/50-60
    • Maximum Torque (cN-m): 4.8
    • No-load Speed (minute): 1000 to 25000
    • Specifications: Special dust-proof mechanism(PAT.)
Daftar Harga Gearbox Gerinda Terbaru April 2026
Makita Gerinda TanganRp869.900
KINIK Mata Gerinda GCRp139.900
STANLEY Gerinda Tangan Slide SwitchRp459.900
FlexOvit Cutting Wheel Iron Free (Mata Gerinda Potong)Rp36.900
BOSCH Cordless Drill Driver (Bor Listrik)Rp1.299.900
KENTA 20V 1/2inch Impact WrenchRp35.999.900
METABO Speed Drill 32mmRp28.999.900
BOSCH Cordless Impact Drill (Bor Listrik)Rp1.499.900
BOSCH Cordless Impact Drill Combi (Bor Listrik)Rp1.299.900
Eibenstock Diamond Core DrillRp11.999.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)